Description
Hot-dipped galvanized steel 6 inches side rail height 12 inches width horizontal splice plate
Specifications
| Brand Name | ABB | Material | Steel |
| Finish | Hot-Dipped Galvanized | Type | Horizontal |
| Standards | UL, CSA C22.2 No 126.1 | UPC | 753554073494 |
Packages
| 1 - UNIT - 1 |