Abbotsford
CSPSHW636HPC

ABB SHW636HPC HDG ACCESSORIES

Price $156.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHW636HPC

Description

Hot-dipped galvanized steel 6 inches side rail height 36 inches width heavy-duty peaked cover clamp

Specifications

Brand Name Cable Tray Material Steel
Type Clamps Finish Hot-Dip Galvanize
Application Wraparound design formed to fit peaked cover for outdoor applications UPC 785055188995

Packages

1 - UNIT - 1