Abbotsford
CSPSPF324LHB9024

ABB SPF324LHB9024 Bend horizontal 90° steel pre-galvanized 24" radius 24x36"

Price $1,331.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPF324LHB9024
Country of origin:Canada

Description

Horizontal bend made of pre-galvanized steel with 90° angle, ladder bottom and 3-5/8 inch side rail height.

Specifications

Brand Name CABLETRAY Material Steel
Finish Pre-Galvanized Type Ladder
Standards CSA UPC 785055262541

Packages

1 - UNIT - 1