Abbotsford
CSPSPF412VVI9024

ABB SPF412VVI9024 Bend vertical inside 90° steel pre-galvanized 24" radius 12x28-3/16"

Price $1,049.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPF412VVI9024
Country of origin:Canada

Description

Vertical inside bend made of pre-galvanized steel with ventilated bottom and 4 inch side rail height.

Specifications

Brand Name ABB Material Steel
Finish Galvanized Type Ventilated
Standards CSA UPC 785055275039

Packages

1 - UNIT - 1