Abbotsford
CSPSPF630LHB9024

ABB ELECTRIFICATION CANADA INC SPF630LHB9024 PG 30INW 6IND H-90 24INRAD

Price $1,787.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SPF630LHB9024

Description

Pre-galvanized steel fitting 6 inches side rail height 30 inches width ladder horizontal bend 90 degree 24 inches radius

Specifications

Brand Name Cable Tray Material Steel
Type Ladder Finish Galvanized
Standards CSA UPC 785055328308

Packages

1 - UNIT - 1