Abbotsford
CSPSPW3ESP

ABB SPW3ESP Splice Plate Expansion 3 in H Steel Galvanized

Price $69.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SPW3ESP
Country of origin:Canada

Description

Expansion splice plate made of steel. It allows for a 1 inch expansion or contraction of tray system.

Specifications

Brand Name ABB Item Name Splice Plate
Material Steel Finish Galvanized
Type Expansion Dimensions 3 in H
Includes (8) Bolts, (8) Stop Nuts, (4) Serrated Flange Nuts 3/8 in Diameter Application Designed to Lock into Place for Easy Alignment and Installation
UPC 785055386438

Packages

1 - UNIT - 1