Abbotsford
CSPAH3418L09240

ABB AH3418L09240 AL.NEMA 12C/16A 4DX18WX20FTL 9INRS

Price $600.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AH3418L09240
Country of origin:Canada

Description

Series 3 aluminum straight section H-beam cable tray 4 inches side rail height 18 inches width ladder 9 inches rung spacing 240 inches length

Specifications

Brand Name Thomas & Betts Item Name Cable Tray Ladder
Type H-Beam, Straight Section Length 240 in
Width 18 in Material Aluminum
Standards CSA Certified, NEMA, NEC Approved, UL Listed Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 626490566033

Packages

1 - UNIT - 1