Abbotsford
CSPAHF409LVO9012

ABB AHF409LVO9012 AL FIT 4IN 9W LAD VO 90D12R

Price $748.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHF409LVO9012
Country of origin:Canada

Description

Aluminum H-style fitting 4 inches side rail height 9 inches width ladder vertical outside bend 90 degree 12 inches radius

Specifications

Brand Name Thomas & Betts Type Ladder
Width 9 in Height 4 in
Material Aluminum Standards CSA
UPC 626490285880

Packages

1 - UNIT - 1