Abbotsford
CSPSH1330V3

ABB SH1330V-3 HDG CL C 3-5/8INDX30INWX3ML VTD.

Price $1,102.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SH1330V-3
Country of origin:Canada

Description

Series 1 steel hot-dipped galvanized after fabrication straight section 3-5/8 inches side rail height 30 inches width ventilated 3 meters length

Specifications

Brand Name CABLETRAY Type Straight Sections
Length 3 m Width 30 in
Material Steel Finish Hot-Dip Galvanize
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055202950

Packages

1 - UNIT - 1