Description
Superstrut® junior top beam C-clamp constructed from malleable iron and has SilverGalv™ finished surface. Provides clamping under roof installations with bar joist construction.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | C-Clamp | Type | Junior Top |
| Load Capacity | 2090.66 N | Material | Malleable Iron |
| Finish | Silver Galvanized/Electro Galvanized | Series/Model | 500 |
| Rod Size | 1/2 in | Mounting Type | Screw |
| Application | Provides Clamping Under Roof Installations with Bar Joist Construction | UPC | 616013069561 |
Packages
| 100 - UNIT - (100) |