ABB 3 inch x 1-5/8 inch Superstrut Beam Clamp
Description
Clamp, Beam, Base Length 1-5/8 Inch, Opening Size 3 Inches, Width 1-5/8 Inches, Thickness 3/8 Inch, Hole Diameter 9/16 Inch, Set Screw 1/2 Inch x 1-1/2 Inch, Design Load 800 Pounds, Hot-Dip Galvanized Steel, For A Series Channel
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Beam Clamp | Type | Continuous |
| Material | Steel | Finish | Hot-Dipped Galvanized |
| made_in_canada_B2B | true | Rod Size | 1/2 in |
| For Use With | All A Series Channels | Includes | 1/2 x 1-1/2 in Set Screw |
| Application | For all A Series channels | UPC | 786210561639 |
Packages
| 1 - UNIT - 1 |