Abbotsford
CSP701167SS6

ABB 701-167SS6 Superstrut® Conduit/Pipe Clamp Conduit, Cable & Pipe Supports 1.54 - 1.67 in 316 Stainless Steel

Price $14.6876 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:701-167SS6
Country of origin:Canada

Description

Machine screw and nut included. Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American standard code for pressure piping.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Conduit/Pipe Clamp Type Conduit, Cable & Pipe Supports
Trade Size 1-1/4 in Clamping Range 1.54 - 1.67 in
Mounting Screw Mount Material 316 Stainless Steel
Includes Machine Screw and Nut Application For Cable Protection Tubes
UPC 616013100677

Packages

10 - UNIT - (10)