Abbotsford
CSP701237SS6

ABB 701-237SS6 Superstrut® Conduit/Pipe Clamp Conduit, Cable & Pipe Supports 2.26 - 2.37 in 316 Stainless Steel

Price $17.0462 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:701-237SS6
Country of origin:Canada

Description

Pipe and conduit clamp for where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for pressure piping.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Conduit/Pipe Clamp Type Conduit, Cable & Pipe Supports
Trade Size 2 in Clamping Range 2.26 - 2.37 in
Mounting Screw Mount Material 316 Stainless Steel
Includes Machine Screw and Nut Application For Cable Protection Tubes
UPC 616013100714

Packages

50 - UNIT - (50)