Abbotsford
CSP701556PG

ABB 701-556PG Superstrut® Conduit/Pipe Clamp Pipe Straps, Pipe Clamps and Hangers 5.25 - 5.56 in Steel Clamp, Steel Screw

Price $27.6641 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:701-556PG
Country of origin:Canada

Description

The T&B Suspension Strap series is designed to provide solutions to fix Steel Conduit & cable thru Track System SUPERSTRUT offered for various sizes of conduits/cables with set-screw. It is made of shiny galvanized steel that offer corrosion resistance and are UL - CSA approved.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Conduit/Pipe Clamp Type Pipe Straps, Pipe Clamps and Hangers
Clamping Range 5.25 - 5.56 in Mounting U-Profile
Material Steel Clamp, Steel Screw Color/Finish Galvanized Clamp, Galvanic/Electrolytic Zinc Plated Screw
Includes Machine Screw and Nut Application Where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for Pressure Piping.
UPC 786210292489

Packages

5 - UNIT - (5)