Abbotsford
TABCPC125SS6

ABB 1-1/4 inch Superstrut Cobra Conduit and Cable Clamp Pipe, Stainless Steel

Price $15.0939 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CPC125SS6

Description

Superstrut® Cobra® one piece conduit and cable clamp constructed of 316L stainless steel. It has a safety factor value of 4.

Specifications

Brand Name ABB Sub Brand Cobra, Superstrut®
Item Name Cable/Conduit Clamp Type One-Piece
Trade Size 1-1/4 in Clamping Range 1.4 - 1.725 in
Mounting C-Profile Material 316 Stainless Steel Clamp
Color/Finish Untreated Standards UL File Number E160899
Application Attaches a Full Range of EMT, Rigid Conduit and Cable to Strut Channels UPC 616013107058

Packages

50 - UNIT = (50)