Abbotsford

CLEARLINE TECHNOLOGIES LTD CXP RUBBER ROOF TOPSUPPORT 9.5X6X4

Price $17.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CLEARLINE TECHNOLOGIES LTD
Manufacturer #:CXP

Description

C-Port's CXP Series are designed for economical support of all types of conduit, pipes and literally hundreds of other applications. The C-Port is UV resistant and suitable for many types of roofing material or other flat surfaces. This 100% recycled material effectively accepts screw fasteners for attaching straps or clamps (sold separately).

Specifications

Brand Name C-Port Item Name Channel Support
Load Capacity 500 lb Material Rubber
Dimensions 9.6 in L x 6 in W x 4 in H For Use With Gas Piping Systems, Electrical Conduit, HVAC Equipment
Application For Economical Support of All Types of Conduit, Pipes and Literally Hundreds of other Applications

Packages

1 - UNIT - 1