Abbotsford
CSPC7273EG

ABB C727-3EG Superstrut® Swivel Ring Adjustable 3 in Pipe, 1/2 in Rod 14 ga Carbon Steel 600 lb

Price $5.1895 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:C727-3EG
Country of origin:Canada

Description

Adjustable swivel ring. Carbon steel material. Electro galvanized standard finish.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Swivel Ring Type Adjustable
Size 3 in Pipe, 1/2 in Rod Load Capacity 600 lb
Material 14 ga Carbon Steel Color/Finish Electro Galvanized
Series/Model 700 Packaging Quantity 50/Pack
Standards UL Listed, FM Approved, Federal Specification A-A-1192A Type 10, MSS SP69, Type 10 Compliant Application For the Support of Non-Insulated Static Pipe Lines
UPC 616013103890

Packages

50 - UNIT - (50)