Description
NEER One hole click-on type straps are meant for rigid conduit or intermediate metal conduit (IMC). It provides support for the conduits, as required by the national electrical code. Material is made up of steel with zinc plated finish.
Specifications
| Brand Name | Appleton | Sub Brand | NEER™ |
| Item Name | Conduit Strap | Type | 1-Hole, Click-On |
| Trade Size | 2-1/2 in | Length | 4.99 in |
| Material | Steel | Color/Finish | Gray |
| Mounting Type | Screw Hole | Mounting Hole Size | 17/32 in |
| Width | 1.24 in | Thickness | 2.85 in |
| For Use With | Rigid/IMC Conduit | Application | Provides suppor for conduits as required by the National Electrical Code |
| UPC | 687855218073 |
Packages
| 30 - UNIT - (30) |