Description
NEER One hole click-on type straps are meant for rigid conduit or intermediate metal conduit (IMC). It provides support for the conduits, as required by the national electrical code. Material is made up of steel with zinc plated finish.
Specifications
| Brand Name | Appleton | Sub Brand | NEER™ |
| Item Name | 1-Hole Strap | Type | Click-On |
| Trade Size | 4 in | Length | 7 in |
| Material | Steel | Color/Finish | Gray |
| Mounting Type | Screw Hole | Mounting Hole Size | 17/32 in |
| Width | 1.26 in | Thickness | 4.51 in |
| Application | For Provides Support for Rigid Conduit and IMC as Required by The National Electrical Code | UPC | 687855218103 |
Packages
| 10 - UNIT - (10) |