Abbotsford
TAB1277CR

ABB 1277CR Pipe Strap Single Shape Malleable Iron 3/4 in

Price $12.4344 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1277CR

Description

The IBERVILLE strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single or double holes models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Item Name Pipe Strap
Type Single Shape Trade Size 3/4 in
Material Malleable Iron Color/Finish Hot-Dipped Galvanized
Mounting Type Screw Hole Standards CSA Certified
Application Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface UPC 786210826493

Packages

1 - UNIT - 1