Abbotsford
TAB1276CR

ABB 1276CR Pipe Strap Single Shape Malleable Iron 1/2 in

Price $9.6964 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1276CR

Description

The IBERVILLE strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single or double holes models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Item Name Pipe Strap
Type Single Shape Trade Size 1/2 in
Material Malleable Iron Color/Finish PVC Coated
Mounting Type Screw Hole For Use With IMC Conduit
Standards CSA Certified Application To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface
UPC 786210826479

Packages

500 - UNIT - (500)