Description
PVC Coated One Hole Pipe Strap, 3 Inch/78 Metric Pipe Size, Malleable Iron,Gray
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Ocal® |
| Item Name | Pipe Strap | Type | 1-Hole |
| Trade Size | 3 in | Material | Malleable Iron |
| Color/Finish | Gray/PVC-Coated | For Use With | 78 mm Metrical Pipes |
| Standards | cULus E160899 Listed, RoHS Compliant | Application | For Support Conduit on Walls and Structures |
| UPC | 704508034733 |
Packages
| 1 - UNIT - 1 |