Abbotsford
TAB1HS34CG

ABB ELECTRIFICATION CANADA INC 1HS3/4C-G Ocal® Pipe Strap 1 Hole, Single Shape Steel 3/4 in

Price $52.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1HS3/4C-G

Description

1-Hole pipe strap made of PVC coated stamped steel.

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name Pipe Strap Type 1 Hole, Single Shape
Trade Size 3/4 in Material Steel
Color/Finish Gray Mounting Type Screw Hole
Application Support Conduit on Walls and Structures UPC 704508031626

Packages

1 - UNIT - 1