Abbotsford

ABB 4177 Pipe Strap Pipe Strap for Securing Conduit Systems Malleable Iron 3/4 in

Price $4.0071 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:4177

Description

EMT Pipe strap made of malleable iron. Designed to fit each size of conduit snugly. High reinforcing ribs on each side increase strength, reduce weight. Hot dipped galvanized finish. 2-9/16 inch length, 1-1/16 inch wide, 1/4 inch bolt hole.

Specifications

Brand Name ABB Item Name Pipe Strap
Type Pipe Strap for Securing Conduit Systems Trade Size 3/4 in
Material Malleable Iron Color/Finish Hot-Dipped Galvanized
Mounting Type Screw Hole Standards CSA Certified
Application Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface UPC 786210041773

Packages

1 - UNIT - 1