Description
PVC coated pipe strap. 2-holemalleable iron or stamped steel with nominal 0.015 inch PVC coating grey colour.
Specifications
| Brand Name | ABB | Sub Brand | Ocal® |
| Item Name | Pipe Strap | Type | 1 Hole, Single Shape, Heavy Duty |
| Trade Size | 2 in | Material | Steel |
| Color/Finish | Gray PVC Coated | Mounting Type | Screw |
| Application | To Support Conduit on Walls and Structures | UPC | 704508435202 |
Packages
| 1 - UNIT - 1 |