Description
Strap, Pipe and Conduit, Outer Diameter of Pipe 4.25-4.50 Inches/108-114mm, EMT Conduit Size 4 Inches, Rigid Conduit Size 4 Inches, Hot-Dip Galvanized Steel
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Pipe Strap | Type | Pipe Straps, Pipe Clamps and Hangers |
| Trade Size | 4 in | Material | Steel |
| Color/Finish | Hot-Dipped Galvanized | Mounting Type | Screw |
| Includes | Machine Screw and Nut | Application | Where Design Loads are Indicated, they Provide for a Safety Factor of 3 in Conformance with the American Standard Code for Pressure Piping |
| UPC | 616013135020 |
Packages
| 100 - UNIT - (100) |