Description
Counterbed strut clamp.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Counter Bed Cable Clamp | Type | Pipe Straps, Pipe Clamps & Hangers (Series 700) |
| Trade Size | 1.1 in | Mounting | U-Profile |
| Material | Steel | Color/Finish | Pre-Galvanized |
| UPC | 786210156224 |
Packages
| 1 - UNIT - 1 |