Abbotsford
CSPU5681EG

ABB U568-1EG Safety strap for beam clamp 8x6in SUPERSTRUT

Price $22.7867 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:U568-1EG
Country of origin:Canada

Description

SUPERSTRUT® safety strap for U563 beam clamp. Made of hot rolled carbon steel with electrogalvanized finish.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Safety Strap Type Beam Clamps (Series 500)
Length 8 in Material Steel
Color/Finish Galvanic/Electrolytic Zinc Plated Series/Model 500 Series
Width 6 in Thickness 16 ga
For Use With U-563 Beam Clamp Application For use with U-563 Beam Clamp.
UPC 786210561653

Packages

1 - UNIT - 1