Description
Appleton™ A2 Industrial Cable Glands are for use with unarmored cable and exterior braid armor cables. They provide mechanical cable retention and an environmental seal
Specifications
| Brand Name | Appleton | Type | Professional Series A21 Lamp |
| Material | Brass | Finish | Nickel |
| Standards | CSA C22.2 No. 174, 101909, Deluge Protection - To DTS01: 91, CEPEL/INMENRD: EX-023, SAQAS: AUSEX764, Marine: LLOYDS, DNV, ABS | Application | For use with 0.50 inch FM8 conduit bodies. Seals and protects. |
| UPC | 781381249140 |
Packages
| 1 - UNIT - 1 |