Abbotsford
TAB10462MOD

ABB 10462MOD Cable Gland 1/2 in 0.562 - 0.625 in Watertight Malleable Iron Silver

Price $46.6256 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:10462MOD
Country of origin:Canada

Description

Watertight fitting made of malleable iron with a hub thread size of 1/2 inch.

Specifications

Brand Name ABB Item Name Cable Gland
Type Watertight Trade Size 1/2 in
Conductor Size 0.562 - 0.625 in Material Malleable Iron
Finish Silver UPC 786210890500

Packages

1 - UNIT - 1