ABB 10562PVC Cable Gland 1/2 in 0.562 - 0.625 in Watertight, Straight Malleable Iron PVC Coated Black
Description
Star TeckĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.
Specifications
| Brand Name | ABB | Sub Brand | B Fittings,T |
| Item Name | Cable Gland | Type | Watertight, Straight |
| Trade Size | 1/2 in | Conductor Size | 0.562 - 0.625 in |
| Material | Malleable Iron | Finish | PVC Coated Black |
| Standards | CSA 23086, 4484 | UPC | 786210308036 |
Packages
| 1 - UNIT - 1 |