Abbotsford
TAB10567PVC

ABB 10567PVC Cable Gland 3/4 in 0.88 - 1.065 in Watertight, Straight Malleable Iron Untreated PVC Coated Black

Price $101.1063 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:10567PVC
Country of origin:Canada

Description

Watertight fitting made of malleable iron PVC coated with a hub thread size of 3/4 inch.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand B Fittings,T
Item Name Cable Gland Type Watertight, Straight
Trade Size 3/4 in Conductor Size 0.88 - 1.065 in
Thread Type NPT Material Malleable Iron
Finish Untreated PVC Coated Black Standards CSA 23086, 4484
UPC 786210308074

Packages

1 - UNIT - 1