ABB 10569PVC Cable Gland 1 in 1.187 - 1.375 in Watertight, Straight Malleable Iron Untreated PVC Coated Black
Description
Watertight fitting made of malleable iron PVC coated with a hub thread size of 1 inch.
Specifications
| Brand Name | ABB | Sub Brand | B Fittings,T |
| Item Name | Cable Gland | Type | Watertight, Straight |
| Trade Size | 1 in | Conductor Size | 1.187 - 1.375 in |
| Thread Type | NPT | Material | Malleable Iron |
| Finish | Untreated PVC Coated Black | Standards | CSA 23086, 4484 |
| UPC | 786210308098 |
Packages
| 1 - UNIT - 1 |