Abbotsford
TABST075467SPVC

ABB ST075-467SPVC Star Teck® Cable Gland 3/4 in 0.88 - 1.065 in Straight Steel Black/PVC Coated

Price $136.7552 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ST075-467SPVC
Documents Documents
Country of origin:Canada

Description

Star TeckĀ® Cable fittings for use with Teck and ACWU cable, thereby minimizing the possibility of mismatched cables and fittings in the field. Hazardous location.


A natural extension of the 10464 Series, the first STAR TECK cable fitting incorporated input from end-users in Canadian industry and was the first teck fitting to use a pop-on design requiring no disassembly.

Other unique features included a splined gland and gripping features.

The original STAR TECK fitting for teck and ACWU cable set the standard for ease of installation, quality engineering and safe, reliable terminations in challenging industrial environments.

Specifications

Brand Name ABB Sub Brand Star Teck®
Item Name Cable Gland Type Straight
Trade Size 3/4 in Conductor Size 0.88 - 1.065 in
Material Steel Finish Black/PVC Coated
Includes Locknut Standards UL File Number E38947, CSA File Number 23086, 4484
UPC 786210308845

Packages

1 - UNIT - 1