Abbotsford
TABSTX075466PVC

ABB STX075-466PVC Cable Gland 3/4 in 0.825 - 0.985 in Straight Aluminum For Hazardous Locations Black/PVC Coated

Price $199.2838 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:STX075-466PVC
Documents Documents
Country of origin:Canada

Description

Star Teck XP® Hazardous location series fitting for Teck cable. Designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field.


Working with engineers from the Canadian petrochemical, oil and gas industries, Thomas & Betts then introduced the STAR TECK XP fitting.

With an easy-to-fill, integral sealing chamber and a disconnectable design requiring minimal cable preparation, this fitting became the benchmark for ease of installation in hazardous environments.

A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.

Specifications

Brand Name ABB Sub Brand Star Teck
Item Name Cable Gland Type Straight
Trade Size 3/4 in Conductor Size 0.825 - 0.985 in
Thread Type NPT Material Aluminum
Finish Black/PVC Coated Includes Locknut, Sealing Ring
Standards CSA 23086 Application For Hazardous Locations
UPC 786210838540

Packages

1 - UNIT - 1