Abbotsford
TABSTX200472PVC

ABB STX200-472PVC Connector cable str aluminium 2in 1.7 to 1.965in

Price $972.4594 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:STX200-472PVC
Documents Documents
Country of origin:Canada

Description

STAR TECK XP® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. Highly efficient, highly visible union features twist-on action for easy connection and disconnection; red color assures high visibility, easy recognition. Union also serves as a “puller” during disassembly. Exclusive power grip provides grip that’s high upon cable armour not on first convolution so precise cable preparation is not critical. Non-magnetic stainless steel Power Grip grounding ring assures 360° long-term dependable grounding. Also provides phenomenal tensile pull out resistance.


Working with engineers from the petrochemical, oil and gas industries, Thomas & Betts then introduced the STAR TECK XP fitting.

With an easy-to-fill, integral sealing chamber and a disconnectable design requiring minimal cable preparation, this fitting became the benchmark for ease of installation in hazardous environments.

A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.

A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.

Specifications

Brand Name Thomas & Betts Sub Brand Star Teck®
Item Name Cable Connector Type Straight
Trade Size 2 in Conductor Size 1.7 - 1.965 in
Thread Type NPT Material Aluminum
Finish PVC Coated Includes Locknut, Sealing Ring
Standards CSA 23086 Certified Application For Hazardous Locations
UPC 786210843223

Packages

1 - UNIT - 1