Description
Techspan Teck Connectors: Your solution for robust electrical connections in demanding environments. Crafted with precision engineering, these connectors offer unparalleled durability and safety for TECK armored cables. Designed to withstand harsh conditions, these connectors offer reliable performance, safeguarding your operations with every connection. Trust Techspan for superior quality and peace of mind.
Specifications
| Brand Name | Techspan | Item Name | Teck Connector |
| Trade Size | 1-1/2 in | Conductor Size | 1.67 - 1.98 in |
| Length | 4.928 in | Thread Type | NPT |
| Material | Aluminum | For Use With | MC, MC-HL, Interlocked and Teck Armoured Cables |
| Includes | Lock Nut | Standards | CSA C22.2 No. 18.3-12 Certified, cULus Listed, UL 514B Listed |
Packages
| 1 - UNIT - 1 |