Abbotsford
APPELF4550

EGS ELF4550 Unilet Conduit Elbow 1/2 in 45° Malleable Iron Tapered FNPT

Price $27.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELF4550

Description

45 degree female elbow made of malleable iron. Explosionproof, dust-ignitionproof, smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Elbow Connection Size 1/2 in
Connection Type Tapered FNPT Material Malleable Iron
Finish Electro Zinc Plated Type 45°
Standards UL 886, UL File Number E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III Application For use with Threaded Rigid Metal Conduit and IMC
UPC 781381293808

Packages

1 - UNIT - 1