Abbotsford
APPELMFL9075

EGS ELMFL9075 Unilet Conduit Elbow 3/4 in 90°, Long Malleable Iron Tapered MNPT x Tapered FNPT

Price $46.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELMFL9075

Description

UNILETS® 90° elbows with explosion proof and dust-ignition proof features, used with threaded rigid metal conduit and IMC. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Elbow Connection Size 3/4 in
Connection Type Tapered MNPT x Tapered FNPT Material Malleable Iron
Finish Electro Zinc Plated Type 90°, Long
Standards UL 886, UL File Number E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III Application For use with Threaded Rigid Metal Conduit and IMC
UPC 781381295000

Packages

1 - UNIT - 1