EGS UNAF50 Elbow 1/2"
Description
Elbow, Zinc Electroplated Dichromate Epoxy Powder Coated; Cast/malleable Iron; Trade Size 1/2 Inch; Female Connection; Approval Ul 886; Appleton, Unilets Brand
Specifications
| Brand Name | Appleton Group | Sub Brand | UNILETS |
| Material | Malleable Iron | Finish | Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) |
| Type | 360 DEG Flexible/Swivel Elbow | Standards | UL 886, UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Group D; Class II, Groups E, F, G; And Class III |
| Application | For Use With Threaded Rigid Metal Conduit And IMC | UPC | 781381693455 |
Packages
| 1 - UNIT - 1 |