EGS UNF125NR Union female condt to conduit mallb iron 1-1/4in
Description
UNILETSĀ® UNF female union for connecting conduit to conduit, explosion proof, dust-ignition proof.
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | Conduit Union | Connection Size | 1-1/4 in |
| Connection Type | Tapered FNPT | Material | Malleable Iron, Metal |
| Type | Type UNF, Explosionproof, Dust-Ignitionproof | Series/Model | UNF |
| Dimensions | 2.19 in L | Specifications | 2.81 in OD |
| Standards | CSA C22.2 No. 25, C22.2 No. 30 Standard, CSA 065181 Certified, UL 886 (1203) Standard, UL E10444, UL E34997 Listed For Class I Groups A, B, C, D, Class II Groups E, F, G and Class III | Application | For Connecting Conduit to Conduit, Tight, Rigid Joints and Ground Continuity |
| UPC | 781381257640 |
Packages
| 1 - UNIT - 1 |