Abbotsford
APPUNFL100

EGS UNFL100 Unilet Expansion Union 1 in Steel 1-3/4 in OD x 4-3/4 in L Electro Zinc Plated

Price $199.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:UNFL100

Description

UNILETSĀ® UNFL long female union for connecting conduit to conduit, explosion proof, dust-ignition proof.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Expansion Union Connection Size 1 in
Connection Type FNPT Material Steel
Type Long, Explosionproof, Dust-Ignitionproof Finish Electro Zinc Plated
Dimensions 1-3/4 in OD x 4-3/4 in L For Use With Threaded Rigid/IMC Conduits
Standards UL 886, 1203, E34997 Listed, UL Listed for Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 25, CSA File Number 065181 Application For Connecting Conduit to Conduit
UPC 781381695152

Packages

1 - UNIT - 1