EGS UNFL50 Unilet Expansion Union 1/2 in Steel 1.19 in OD x 3.94 in L Electro Zinc Plated
Description
UNILETSĀ® UNFL long female union for connecting conduit to conduit, explosion proof, dust-ignition proof.
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | Expansion Union | Connection Size | 1/2 in |
| Connection Type | FNPT | Material | Steel |
| Type | Long, Explosionproof, Dust-Ignitionproof | Finish | Electro Zinc Plated |
| Dimensions | 1.19 in OD x 3.94 in L | For Use With | Threaded Rigid/IMC Conduits |
| Standards | UL 886, 1203, E34997 Listed, UL Listed for Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 25, CSA File Number 065181 | Application | For Connecting Conduit to Conduit |
| UPC | 781381695053 |
Packages
| 1 - UNIT - 1 |