EGS UNFL75 UNILETS Expansion Union 3/4 in Steel 4-1/8 in Galvanic/Electrolytic Zinc Plated
Description
UNILETSĀ® UNFL long female union for connecting conduit to conduit, explosion proof, dust-ignition proof.
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | Expansion Union | Connection Size | 3/4 in |
| Connection Type | FNPT | Material | Steel |
| Type | Long, Explosion Proof, Dust-Ignitionproof | Finish | Galvanic/Electrolytic Zinc Plated |
| Dimensions | 4-1/8 in | For Use With | Threaded Rigid/IMC Conduits |
| Standards | Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UL 886, CSA C22.2 No. 25, CSA C22.2 No. 30 | Application | For Connecting Conduits |
| UPC | 781381695107 |
Packages
| 1 - UNIT - 1 |