Abbotsford
APPEYF50

EGS EYF50 Sealing conduit fitting iron female 1/2in thread

Price $56.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EYF50

Description

Sealing fitting with explosionproof, dust-ignitionproof. UNILETSĀ® for use with threaded rigid metal conduit and IMC. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Removable nipple in male sealing fitting may be used interchangeably in top or bottom hub.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name EY Conduit Sealing Fitting Type 25% Fill Vertical and Horizontal, Explosionproof, Female
Trade Size 1/2 in Material Malleable Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) For Use With Threaded Rigid Metal Conduit and IMC
Standards UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Groups A, B, C, d; Class II, Groups E, F, G; And Class III Application For Use With Threaded Rigid Metal Conduit and IMC
UPC 781381135092

Packages

1 - UNIT - 1