Abbotsford
APP380IG

EGS 380IG APP380 STEEL COV W/FIP GKT

Price $15.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:380IG

Description

FM8 Form-IN-Place Clip Cover With Integral Gasket, Hub Size: 1 IN, Form: 8, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1,

Specifications

Brand Name Appleton Group Material Steel
Mounting Screw-In Type Form-IN-Place Clip Cover With Integral Gasket
Standards UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 Application For FM8 Conduit Outlet Bodies
UPC 781381167949

Packages

1 - UNIT - 1