Abbotsford
APPAPP989

EGS APP989 Conduit Cover Stamped Aluminum

Price $71.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APP989

Description

Appleton FM Unilet Conduit Outlet Bodies for use with Rigid Steel, Rigid Aluminum and IMC Conduit serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Completely interchangeable Flat back design provides greater cubic content. Fits flush and snug against flat surfaces for more stable installation. Covers with gaskets are approved for use in wet locations. Smooth hub bushings and cover openings protect conductor insulation. Smooth hub openings allow easy conduit joining. Bodies are grayloy-iron. Covers are cast grayloy-iron or stamped steel. Cover screws are stainless steel. Gaskets are neoprene. Finishes are epoxy powder coat.

Specifications

Brand Name Appleton Item Name Conduit Cover
Size 3 in Material Stamped Aluminum
Mounting Screw Mount Type Rectangular
Color/Finish Gray Dimensions 127 mm W
For Use With Form 9 Conduit Outlet Bodies Includes Gasket
Standards NEC/CEC Class I, Division 2 per NEC 501.10(B)(4) Wet Locations, NEMA 3R with Cover and Gasket, UL 514A, 514B, UL Listed E2527, CSA C22.2 No. 18.3, CSA Certified 065183, NEMA Standard FB-1 Application For Wet Locations
UPC 781381094740

Packages

1 - UNIT - 1