Description
FM8 Open Gasket, Trade Size: 2-1/2, 3 IN, Material: Neoprene, Standard: UL 514A And 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Use With Rigid Steel And IMC Conduit
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | Gasket | Type | Flush Mount, Screw On, Open |
| Trade Size | 2-1/2 x 3 in | Form | 8 |
| Material | Neoprene | Dimensions | 7 in L x 2 in W x 1 in H |
| For Use With | Steel Rigid and IMC FM8 Conduit Bodies | Standards | UL 514A/514B/E2527, CSA 065183/C22.2 No. 18.3 |
| Application | For use with 1.50 inch FM8 conduit bodies. Seals and protects. | UPC | 781381744775 |
Packages
| 1 - UNIT - 1 |