Description
Gasket for FM9™ aluminium UNILET® conduit outlet bodies.
Specifications
| Brand Name | Appleton | Sub Brand | Unilet |
| Item Name | Gasket | Type | Flat Sealing |
| Trade Size | 3-1/2 x 4 in | Form | 8 |
| Material | Neoprene | Color | Gray |
| For Use With | FM9 Aluminium Conduit Outlet Bodies | Standards | UL 514A, UL 514B, UL E25627 |
| Application | For Ordinary Locations | UPC | 781381744782 |
Packages
| 1 - UNIT - 1 |