Description
EMT set screw coupling series eliminate the need for threading conduit ends when joining together providing adaptation between EMT and FLEX Conduit. Captive hex head screws provide positive holding strength and ground continuity.They are made of malleable iron UL and CSA approval for concrete-tight.
Specifications
| Brand Name | Thomas & Betts | Item Name | Set Screw Coupling Adapter |
| Type | Armored Cable/Flexible Metal Conduit Fittings | Material | Malleable Iron |
| Size | 1/2 in | Connection | Threaded |
| Finish | Zink Chromate | For Use With | Armored Cable and Flexible Metal Conduit |
| Standards | CSA Certified, UL E23018 | Application | For Use with Armored Cable and Flexible Metal Conduit |
| UPC | 786210005034 |
Packages
| 1 - UNIT - 1 |